SpeedKnit(TM) S77DQ58, Cut Level A7 , Nitrile , Sandy , S ( 7 ) 1 PR

  • Mfr # S77DQ-58-007

  • Zoro # G008363531


product price:  $39.15
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Red
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S77DQ-58-007
Zoro #
G008363531
UPC #
781513671375
Country of Origin
China

Dimensions

Glove Size
S ( 7 )
Glove Length
12 in
Thickness
15 gaugeuge
Size - Numeric
7

Details

Item
SpeedKnit(TM) S77DQ58
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Red
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
S77DQ58
Cuff Style
Knit;Slip-On
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Fabric Weight
15 gaugeuge
Standards
ANSI, ANSI/ISEA 138, EN 388
Sold As
Pair
Insulated
No
Latex-Free
No
ANSI/ISEA Abrasion Cycles
20,000
Pairs per Package
1
Cuff Color
Black, Gray
Palm Style
Double Layer
Knuckle Protection Material
TPR
Finger Coverage
Full Finger
Lint-Free
Yes
Double-Dipped
Yes
Glove Coating Color
Black
Includes Finger Fourchettes
No
EN 388 Impact Rated
Yes
Includes Reinforced Thumb Crotch
No
Reversible
No
Hand Protection Style
Glove
Hem Style
Finished
EN 388 Rating
4X44FP
Knit Material Color
Red
ANSI/ISEA Impact Force
8 kN
Glove Features
Cut Protection, Double Palm, Touchscreen Compatible
Silicone-Free
No
Palm Type
Coated
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Impact Protection Style
Low-Profile
Glove Styles
Seamless Knit

Description

SpeedKnit(TM) S77DQ58, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 8 kN, Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant, Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X44FP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.