Tactical ColdWork FastFit Mechanics Gloves, Synthetic Leather Palm, Coyote

  • Mfr # CWKTFF-72-009

  • Zoro # G416451837


product price:  $24.15
/pr

Key Features

Glove Construction
Cut and Sewn
Insulated
Yes
Glove Insulation Material
Fleece
Size- Numeric
9
Glove Liner Material
Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWKTFF-72-009
Zoro #
G416451837
UPC #
781513676998
Country of Origin
Philippines

Dimensions

Size- Alpha
M
Size- Numeric
9
Glove Length
12 in

Details

Glove Construction
Cut and Sewn
Insulated
Yes
Glove Insulation Material
Fleece
Glove Liner Material
Fleece
EN 388 Rating
1111X
Arc Flash PPE Category
2
Glove Back Material
Synthetic Leather
Touchscreen Compatible
Yes
Glove Features
Touchscreen Compatible, Water Resistant
Cuff Style
Elastic
Cuff Material
Synthetic Leather
ANSI/ISEA Cut Level
Not Tested
Pairs per Package
1
Hand Protection Style
Glove
Standards
EN 388, EN 511
Series
Tactical ColdWork FastFit
Includes Reinforced Thumb Crotch
Yes
EN 388 Impact Rated
No
Reflective Backing
No
Cut-Resistance Coverage
Not Tested
Oil-Resistant
No
Finger Coverage
Full Finger
Sold As
Pair
Palm Material
Synthetic Leather
Silicone-Free
Yes
Item
Mechanics Gloves
Glove Back Color
Brown
Color
Coyote
Palm Style
Single Layer

Description

Mechanics Gloves, Additional Hazard Protection Not Applicable, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Water-Resistant SoftShell, Cuff Style Elastic, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Fleece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.