Tactical ColdWork FastFit Mechanics Gloves, Synthetic Leather Palm, Coyote

  • Mfr # CWKTFF-72-010

  • Zoro # G516451874


product price:  $24.15
/pr

Key Features

Palm Style
Single Layer
Cut-Resistance Coverage
Not Tested
Includes Reinforced Thumb Crotch
Yes
Glove Length
12 in
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWKTFF-72-010
Zoro #
G516451874
UPC #
781513677001
Country of Origin
Philippines

Dimensions

Size- Alpha
L
Glove Length
12 in
Size- Numeric
10

Details

Palm Style
Single Layer
Cut-Resistance Coverage
Not Tested
Includes Reinforced Thumb Crotch
Yes
Finger Coverage
Full Finger
Glove Features
Touchscreen Compatible, Water Resistant
Oil-Resistant
No
Glove Back Color
Brown
EN 388 Impact Rated
No
Item
Mechanics Gloves
Cuff Style
Elastic
Glove Insulation Material
Fleece
Hand Protection Style
Glove
Color
Coyote
Reflective Backing
No
EN 388 Rating
1111X
Silicone-Free
Yes
Standards
EN 388, EN 511
Palm Material
Synthetic Leather
Glove Liner Material
Fleece
Arc Flash PPE Category
2
Glove Construction
Cut and Sewn
Insulated
Yes
Pairs per Package
1
Sold As
Pair
Glove Back Material
Synthetic Leather
ANSI/ISEA Cut Level
Not Tested
Series
Tactical ColdWork FastFit
Cuff Material
Synthetic Leather
Touchscreen Compatible
Yes

Description

Mechanics Gloves, Additional Hazard Protection Not Applicable, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Water-Resistant SoftShell, Cuff Style Elastic, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Fleece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.