Tactical ColdWork FastFit Mechanics Gloves, Synthetic Leather Palm, Coyote

  • Mfr # CWKTFF-72-012

  • Zoro # G616451842


product price:  $24.15
/pr

Key Features

Color
Coyote
Cuff Style
Elastic
Glove Length
12 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWKTFF-72-012
Zoro #
G616451842
UPC #
781513677025
Country of Origin
Philippines

Dimensions

Glove Length
12 in
Size- Numeric
12
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
Coyote
Cuff Style
Elastic
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
Yes
Standards
EN 388, EN 511
Palm Style
Single Layer
Hand Protection Style
Glove
Pairs per Package
1
Glove Construction
Cut and Sewn
Glove Back Material
Synthetic Leather
Touchscreen Compatible
Yes
Sold As
Pair
EN 388 Impact Rated
No
Arc Flash PPE Category
2
Glove Liner Material
Fleece
Reflective Backing
No
Silicone-Free
Yes
ANSI/ISEA Cut Level
Not Tested
Glove Back Color
Brown
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Series
Tactical ColdWork FastFit
Cut-Resistance Coverage
Not Tested
Glove Features
Touchscreen Compatible, Water Resistant
EN 388 Rating
1111X
Cuff Material
Synthetic Leather
Glove Insulation Material
Fleece

Description

Mechanics Gloves, Additional Hazard Protection Not Applicable, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Water-Resistant SoftShell, Cuff Style Elastic, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Fleece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.