This item is Discontinued.

Mechanix Wear Tempest Covert Tactical Glove, Black, L, 9" L, PR TSTM-55-010

Tempest Covert Tactical Glove, Black, L, 9" L, PR (Discontinued)

  • Mfr # TSTM-55-010
  • Zoro # G1837862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSTM-55-010
Zoro #
G1837862
UPC #
781513630693
Country of Origin
Multiple

Dimensions

Size
L
Length
9"

Details

Item
Tactical Glove
Color
Black
Cuff
Rubberized Safety
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Stitching Material
Nylon
Thumb Style
Straight
Grade of Leather
Synthetic Leather
Temp. Range
32 Degrees to 200 Degrees F
ANSI/ISEA Abrasion Level
0
Standards
CE EN 388, EN 420, ASTM D6413, NFPA 1971
Cut
Clute
Lining
Cotton
Cut-Resistant Material
None
Back Material
Nomex(R)

Description

Tactical Glove, L, Black, 9 In., Rubberized Safety Cuff, Lining Cotton, Synthetic Leather Palm Material, Nomex(R) Back Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ASTM D6413, NFPA 1971, ANSI/ISEA Abrasion Level 0, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.