Tactical Glove, Synthetic Leather Palm, 12" Length, Hook-and-Loop Cuff, Full Finger, Tricot Lining
Mfr # MP3-55-010
Zoro # G6040610
product price: $42.59
/prKey Features
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Military, Law Enforcement, Maintenance Repair Operations
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP3-55-010
Zoro #
G6040610
UPC #
781513621752
Country of Origin
Multiple
Dimensions
Size
L
Length
12"
Details
Item
Tactical Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Military, Law Enforcement, Maintenance Repair Operations
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Tricot
Back Material
Trekdry(R)
Stitching Material
Nylon
Standards
CE EN 388
Thumb Style
Wing
Grade of Leather
Synthetic Leather
Cut
Clute
Knuckle Padding Material
TPR Impact-resistant
Cut-Resistant Material
None
EN 388 Rating
2121XP
Description
Tactical Gloves, L, Black, 12 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Standards EN 13594, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.