Zoro Homepage
This item is Discontinued.
Mechanix Wear M-Pact Tactical Glove, MultiCam Camo, L, 9" L, PR MPT-77-010

M-Pact Tactical Glove, MultiCam Camo, L, 9" L, PR (Discontinued)

  • Mfr # MPT-77-010
  • Zoro # G0956020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPT-77-010
Zoro #
G0956020
UPC #
781513633465
Country of Origin
Multiple

Dimensions

Size
L
Length
9"

Details

Item
Tactical Glove
Color
MultiCam Camouflage
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Cut-Resistant Material
None
Knuckle Padding Material
Thermoplastic Rubber
Thumb Style
Straight
Grade of Leather
Synthetic Leather
Lining
Tricot
Stitching Material
Nylon
Temp. Range
32 Degrees to 200 Degrees F
Back Material
TrekDry(R)
Cut
Clute
ANSI/ISEA Abrasion Level
0
Standards
CE EN 388, EN 420

Description

Tactical Glove, L, MultiCam Camouflage, 9 In., Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.