Tactical Glove, Silicone, Synthetic Leather Palm, Hook-and-Loop Cuff, Fabric Lining, Covert Black

  • Mfr # HDG-F55-009

  • Zoro # G310437036


product price:  $34.49
/pr

Key Features

Cuff
Hook-and-Loop
Palm Material
Silicone, Synthetic Leather
Application
Tactical
Lining
Fabric
Back Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDG-F55-009
Zoro #
G310437036
UPC #
60781513675931
Country of Origin
Lao People's Democratic Republic

Dimensions

Size
M

Details

Item
Tactical Glove
Color
Covert Black
Cuff
Hook-and-Loop
Palm Material
Silicone, Synthetic Leather
Application
Tactical
Lining
Fabric
Back Material
Polyester
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
Not Tested

Description

Tactical Glove, M, Covert Black, Hook-and-Loop Cuff, Lining Fabric, Silicone, Synthetic Leather Palm Material, Polyester Back Material, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level Not Tested, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.