Tactical Glove, Silicone, Synthetic Leather Palm, Hook-and-Loop Cuff, Fabric Lining, Covert Black
Mfr # HDG-F55-011
Zoro # G010437046
product price:Â $34.49
/prKey Features
Cuff
Hook-and-Loop
Palm Material
Silicone, Synthetic Leather
Application
Tactical
Lining
Fabric
Back Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDG-F55-011
Zoro #
G010437046
UPC #
60781513675955
Country of Origin
Lao People's Democratic Republic
Dimensions
Size
XL
Details
Item
Tactical Glove
Color
Covert Black
Cuff
Hook-and-Loop
Palm Material
Silicone, Synthetic Leather
Application
Tactical
Lining
Fabric
Back Material
Polyester
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Abrasion Level
4
Description
Tactical Glove, XL, Covert Black, Hook-and-Loop Cuff, Lining Fabric, Silicone, Synthetic Leather Palm Material, Polyester Back Material, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level Not Tested, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.