Tactical Glove, Silicone, Synthetic Leather Palm, Hook-and-Loop Cuff, Fabric Lining, Tan, Size XL

  • Mfr # HDG-F72-011

  • Zoro # G510437034


product price:  $34.49
/pr

Key Features

Cuff
Hook-and-Loop
Palm Material
Silicone, Synthetic Leather
Application
Tactical
Lining
Fabric
Back Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDG-F72-011
Zoro #
G510437034
UPC #
60781513675900
Country of Origin
Lao People's Democratic Republic

Dimensions

Size
XL

Details

Item
Tactical Glove
Color
Tan
Cuff
Hook-and-Loop
Palm Material
Silicone, Synthetic Leather
Application
Tactical
Lining
Fabric
Back Material
Polyester
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
Not Tested

Description

Tactical Glove, XL, Tan, Hook-and-Loop Cuff, Lining Fabric, Silicone, Synthetic Leather Palm Material, Polyester Back Material, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level Not Tested, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.