Tactical Glove, Synthetic Leather Palm, 11" Length, 9" Gauntlet Cuff, Full Finger, Tricot Lining

  • Mfr # MP3-72-012

  • Zoro # G0978910


product price:  $45.89
/pr

Key Features

Size
2XL
Color
Coyote tan
Cuff
9" Gauntlet
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP3-72-012
Zoro #
G0978910
UPC #
781513628638
Country of Origin
Multiple

Dimensions

Size
2XL
Length
11"

Details

Item
Tactical Glove
Color
Coyote tan
Cuff
9" Gauntlet
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Tricot
Back Material
TrekDry(R)
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
0
Cut
Clute
Standards
EN 13594, EN 388
Thumb Style
Straight
Temp. Range
32 Degrees F to 200 Degrees F
Knuckle Padding Material
Thermoplastic Rubber
Grade of Leather
Synthetic
EN 388 Rating
2121XP

Description

Tactical Gloves, 2XL, Tan, 11 in, Hook-and-Loop, Pull Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 13594, EN 388, ANSI/ISEA Abrasion Level 0, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.