Tactical Glove, Synthetic Leather Palm, 11" Length, Hook-and-Loop Cuff, Full Finger, Foam Lining

  • Mfr # MP3-F55-012

  • Zoro # G3590422


product price:  $66.79
/pr

Key Features

Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Military, Law Enforcement, Maintenance Repair Operations
Finger Style
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP3-F55-012
Zoro #
G3590422
UPC #
781513617854
Country of Origin
Lao People's Democratic Republic

Dimensions

Size
2XL
Length
11"

Details

Item
Tactical Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Military, Law Enforcement, Maintenance Repair Operations
Finger Style
Full Finger
Closure Type
TPR
Lining
Foam
Back Material
Trekdry(R)
Stitching Material
Nylon
Standards
EN 13594, EN 388, TAA M-Pact(R) 3 Covert
Palm Construction
Reinforced Palm
Knuckle Padding Material
Thermoplastic Rubber
Temp. Range
32 Degrees F to 200 Degrees F
Thumb Style
Straight
Cut
Gunn
Grade of Leather
Synthetic
EN 388 Rating
2121XP
Sold As
Pair

Description

Tactical Gloves, 2XL, Black, 11 in, Hook-and-Loop Cuff, Lining Foam, Synthetic Leather Palm Material, Spandex(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 13594, EN 388, TAA M-Pact(R) 3 Covert, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products