Tactical Glove, Synthetic Leather Palm, 12" Length, Elastic Cuff, Full Finger, Foam Lining, Black
Mfr # MFF-F55-008
Zoro # G3590185
product price:Â $30.89
/prKey Features
Color
Black
Cuff
Elastic
Palm Material
Synthetic Leather
Application
Military, Law Enforcement, Shooting Sport, Maintenance Repair Operations
Finger Style
Full Finger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MFF-F55-008
Zoro #
G3590185
UPC #
781513617663
Country of Origin
Lao People's Democratic Republic
Dimensions
Size
S
Length
12"
Details
Item
Tactical Glove
Color
Black
Cuff
Elastic
Palm Material
Synthetic Leather
Application
Military, Law Enforcement, Shooting Sport, Maintenance Repair Operations
Finger Style
Full Finger
Lining
Foam
Back Material
Form Fitting Trek Dry(R)
Cut
Clute
Stitching Material
Nylon
Thumb Style
Reinforced
Standards
EN 388, TAA Compliant
Knuckle Padding Material
Foam, Spandex
Palm Construction
Anatomically Designed Two Piece Palm
Temp. Range
32 Degrees F to 200 Degrees F
Grade of Leather
Synthetic
Sold As
Pair
EN 388 Rating
2121X
Description
Tactical Gloves, S, Black, 12 in, Elastic Cuff, Lining Foam, Synthetic Leather Palm Material, TrekDry(R) Back Material, Foam, Spandex Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Synthetic, Clute Cut, Reinforced Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 388, TAA Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.