Shop MECHANIX WEAR

The Original(R) Mechanics Gloves, Synthetic Leather Palm, TrekDry Back, 9, Brown

  • Mfr # MG-07-009
  • Zoro # G4073906

product price: 
$
25.99
/pr

Key Features

Color
Brown
Cuff Style
Hook-and-Loop
Glove Length
8 3/4 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MG-07-009
Zoro #
G4073906
UPC #
781513644386
Country of Origin
Viet Nam
Item
Mechanics Gloves
Color
Brown
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016
ANSI/ISEA Puncture Level
1
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
Not Tested
Glove Back Material
TrekDry(R)
Series
The Original(R)
Windproof
No
Glove Liner Material
Unlined
Includes Double Palm
No
Includes Pinch Point Protection
No
Palm Style
Single Layer
Includes Pull Strap
Yes
Includes Keypad Nib
No
Touchscreen Compatible
Yes
Cut-Resistance Coverage
Palm Side
Low-Profile Impact Protection
No
Glove Hand Style
Left and Right
Water Resistant
No
Thumb Sweat Wipe
No
Glove Materials
Synthetic Leather/TPR/TrekDry(R)
Rope Channel Reinforcement
No
Reflective Backing
No
Glove Construction
Cut and Sewn
Touchscreen Nib
No
ANSI/ISEA Puncture Force
20 N
Silicone-Free
No
EN 388 Rating
2121X
Glove Safety Features
Form-fitting TrekDry(R) helps keep your hands cool and comfortable. Adjustable Thermoplastic Rubber (TPR) wrist closures create a secure fit. Reinforced thumb and index finger improve durability. Touchscreen capable synthetic leather provides the perfect blend of dexterity and durability. Machine washable.
Includes Red Palm
No
Includes ID Panel
Yes
Anti-Static
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb Crotch
EN 388 Impact Rated
No
Glove Features
ID Panel, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Includes Heat Pack Pocket
No
Brand and Series
Mechanix Wear The Original(R) MG-07
Includes Padded Palm
No
Latex-Free
No
High-Visibility
No
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Brown
Minimum Temperature
Not Rated
Glove Backing Material
TrekDry
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined
Wire Color
Brown

Dimensions

Glove Size
9
Glove Length
8 3/4 in
Size- Numeric
9
Size- Alpha
M

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TrekDry(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Standards CE, EN388:2016, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.