Tactical Glove, Synthetic Leather Palm, 5-45/64" Length, Hook-and-Loop Cuff, Full Finger, Black

  • Mfr # MSV-55-010

  • Zoro # G3782779


product price:  $29.19
/pr

Key Features

Size
L
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Law Enforcement, Military, Shooting Sports
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSV-55-010
Zoro #
G3782779
UPC #
781513635193
Country of Origin
Multiple

Dimensions

Size
L
Length
5-45/64"

Details

Item
Tactical Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Law Enforcement, Military, Shooting Sports
Finger Style
Full Finger
Closure Type
Thermoplastic Rubber
Lining
Unlined
Back Material
Mesh, TPR Pad
Thumb Style
Keystone
Cut
Clute
ANSI/ISEA Abrasion Level
3
Standards
EN 388
Grade of Leather
Synthetic
Stitching Material
Nylon
ANSI/ISEA Cut Level
1
Palm Construction
Perforated Synthetic Leather
EN 388 Rating
2121X

Description

Tactical Gloves, L, Black, 5 45/64 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Synthetic Leather Back Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Keystone Thumb Style, Full Finger Finger Style, Standards EN 388, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 1, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.