Tactical Glove, Synthetic Leather Palm, 7" Length, Safety Cuff, Full Finger, Tricot Lining, Gray
- Mfr # FFTAB-88-008
- Zoro # G0989383
product price:Â
$
16.15
/pr
Key Features
Size
S
Cuff
Safety
Palm Material
Synthetic Leather
Application
Law Enforcement, Maintenance and Repair, Military, Shooting Sports, Tactical
Finger Style
Full Finger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FFTAB-88-008
- Zoro #
- G0989383
- UPC #
- 781513638965
- Country of Origin
- Multiple
Dimensions
- Size
- S
- Length
- 7"
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Details
- Item
- Tactical Glove
- Color
- Gray
- Cuff
- Safety
- Palm Material
- Synthetic Leather
- Application
- Law Enforcement, Maintenance and Repair, Military, Shooting Sports, Tactical
- Finger Style
- Full Finger
- Closure Type
- Elastic
- Lining
- Tricot
- Back Material
- TrekDry(R)
- Thumb Style
- Straight
- Standards
- EN 388
- Temp. Range
- 32 Degrees F to 200 Degrees F
- Grade of Leather
- Synthetic
- Stitching Material
- Nylon
- Cut
- Clute
- ANSI/ISEA Abrasion Level
- 0
- EN 388 Rating
- 2121X
- Front Closure
- Elastic
- Wire Color
- Gray
Description
Tactical Gloves, S, Gray, 7 in, Elastic Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Elastic Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 388, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.