Tactical Glove, Synthetic Leather Palm, 9" Length, Hook-and-Loop Cuff, Full Finger, Tricot Lining
Mfr # MP-F72-010
Zoro # G0965811
product price:Â $57.49
/prKey Features
Size
L
Color
Coyote tan
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MP-F72-010
Zoro #
G0965811
UPC #
781513628539
Country of Origin
Lao People's Democratic Republic
Dimensions
Size
L
Length
9"
Details
Item
Tactical Glove
Color
Coyote tan
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Tricot
Back Material
Trekdry(R)
ANSI/ISEA Abrasion Level
0
Temp. Range
32 Degrees F to 200 Degrees F
Standards
EN 388, TAA Compliant
Thumb Style
Straight
Stitching Material
Nylon
Cut
Clute
Grade of Leather
Synthetic
Knuckle Padding Material
EVA, Foam, Thermoplastic Rubber
EN 388 Rating
2121XP
Description
Tactical Gloves, L, Tan, 9 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, EVA, Foam, Thermoplastic Rubber Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 388, TAA Compliant, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.