Tactical Gloves, Black, 1 PR
Mfr # MPSD-55-009
Zoro # G816214841
product price: $36.49
/prKey Features
Color
Black
Standards
EAR99
Application
Law Enforcement, Maintenance and Repair, Military, Shooting Sports
Thumb Style
Full
Lining
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPSD-55-009
Zoro #
G816214841
UPC #
0781513646434
Country of Origin
Viet Nam
Dimensions
Size
M
Details
Item
Tactical Gloves
Color
Black
Standards
EAR99
Application
Law Enforcement, Maintenance and Repair, Military, Shooting Sports
Thumb Style
Full
Lining
Fabric
Knuckle Padding Material
Thermoplastic Rubber
Palm Material
AX-Suede
Finger Style
Removable Trigger Finger
EN 388 Rating
1131XP
Back Material
TrekDry(R)
Glove Features
Vented Palm, Washable, Touchscreen Compatible
Cuff
Hook-and-Loop
Description
Tactical Gloves, M, Black, Hook-and-Loop Cuff, Lining Fabric, AX-Suede Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, Grade of Leather Not Applicable, Full Thumb Style, Removable Trigger Finger Finger Style, Standards EAR99, ANSI/ISEA Abrasion Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.