Tactical Gloves, Black, 1 PR
Mfr # MPSD-55-010
Zoro # G116214893
product price: $40.99
/prKey Features
Color
Black
Standards
EAR99
Lining
Fabric
Application
Law Enforcement, Maintenance and Repair, Military, Shooting Sports
Thumb Style
Full
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPSD-55-010
Zoro #
G116214893
UPC #
0781513646441
Country of Origin
Viet Nam
Dimensions
Size
L
Details
Item
Tactical Gloves
Color
Black
Standards
EAR99
Lining
Fabric
Application
Law Enforcement, Maintenance and Repair, Military, Shooting Sports
Thumb Style
Full
Glove Features
Vented Palm, Washable, Touchscreen Compatible
Back Material
TrekDry(R)
Palm Material
AX-Suede
Finger Style
Removable Trigger Finger
Knuckle Padding Material
Thermoplastic Rubber
EN 388 Rating
1131XP
Cuff
Hook-and-Loop
Description
Tactical Gloves, L, Black, Hook-and-Loop Cuff, Lining Fabric, AX-Suede Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, Grade of Leather Not Applicable, Full Thumb Style, Removable Trigger Finger Finger Style, Standards EAR99, ANSI/ISEA Abrasion Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.