Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Gloves, Black, 1 PR

  • Mfr # MPSD-55-012

  • Zoro # G416214906


product price: $36.19
/pr

Key Features

Color
Black
Standards
EAR99
Application
Law Enforcement, Maintenance and Repair, Military, Shooting Sports
Thumb Style
Full
Lining
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPSD-55-012
Zoro #
G416214906
UPC #
0781513646465
Country of Origin
Viet Nam

Dimensions

Size
2XL

Details

Item
Tactical Gloves
Color
Black
Standards
EAR99
Application
Law Enforcement, Maintenance and Repair, Military, Shooting Sports
Thumb Style
Full
Lining
Fabric
Glove Features
Vented Palm, Washable, Touchscreen Compatible
EN 388 Rating
1131XP
Knuckle Padding Material
Thermoplastic Rubber
Palm Material
AX-Suede
Back Material
TrekDry(R)
Finger Style
Removable Trigger Finger
Cuff
Hook-and-Loop

Description

Tactical Gloves, 2XL, Black, Hook-and-Loop Cuff, Lining Fabric, AX-Suede Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, Grade of Leather Not Applicable, Full Thumb Style, Removable Trigger Finger Finger Style, Standards EAR99, ANSI/ISEA Abrasion Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.