Tactical Glove, Synthetic Leather Palm, 10" Length, Slip-On Cuff, Full Finger, Tricot Lining, Size S
Mfr # MG-78-008
Zoro # G7474397
product price:Â $24.99
/prKey Features
Color
Multicam
Cuff
Slip-On
Palm Material
Synthetic Leather
Application
Military, Law Enforcement, Shooting Sports, Maintenance Repair Operations
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MG-78-008
Zoro #
G7474397
UPC #
781513624685
Country of Origin
Multiple
Dimensions
Size
S
Length
10"
Details
Item
Tactical Glove
Color
Multicam
Cuff
Slip-On
Palm Material
Synthetic Leather
Application
Military, Law Enforcement, Shooting Sports, Maintenance Repair Operations
Finger Style
Full Finger
Closure Type
Thermoplastic Rubber
Lining
Tricot
Back Material
Trekdry(R)
ANSI/ISEA Abrasion Level
0
Thumb Style
Straight
Knuckle Padding Material
Tricot
Standards
CE, EN 388:2016 3121 X
Cut
Clute
Temp. Range
32 Degrees to 200 Degrees F
Palm Construction
Seamless
Stitching Material
Nylon
Grade of Leather
Synthetic
EN 388 Rating
3121X
Description
Tactical Gloves, S, MultiCam Camouflage, 10 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Fabric Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Reinforced Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 388, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.