Torch Cascade Welding Gloves, Gauntlet Cuff, Keystone Thumb, Cowhide Leather, 10, 1 PR

  • Mfr # WS-CCD-010

  • Zoro # G601050128


product price:  $33.19
/pr

Key Features

Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-CCD-010
Zoro #
G601050128
UPC #
781513653791
Country of Origin
Pakistan

Dimensions

Glove Size
10
Cuff Length
4 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide Leather
Thumb Style
Keystone
Series
Torch Cascade
Glove Liner Material
FR Cotton
Water Resistant
No
Glove Features
Pull Strap
Palm Style
Single Layer
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
4
Glove Back Color
Black
Includes Pinch Point Protection
No
Includes Double Palm
No
Standards
ANSI, CE, EN388
Glove Construction
Cut and Sewn
Reinforcement Coverage
Reinforced Fingertips
Touchscreen Compatible
No
Leather Glove Liner Type
Kevlar(R) Liner
Leather Color
Black
Rope Channel Reinforcement
No
ANSI/ISEA Abrasion Cycles
500
ANSI/ISEA Puncture Force
100 N
Cuff Color
Black
Brand and Series
Mechanix Wear Torch Cascade
Includes Red Palm
No
Welding Glove Application
MIG
Insulated
No
EN 388 Rating
1142X
Includes ID Panel
No
ANSI/ISEA Cut Level
Not Tested
Glove Hand Style
Left and Right
Waterproof
No
Oil Resistant
No
ANSI/ISEA Abrasion Level
3
Includes Padded Palm
No
Glove Materials
Cotton, Cowhide, Kevlar
Color
Black
Glove Cut
Gunn
Reflective Backing
No
Leather Glove Style
Drivers
Thumb Sweat Wipe
No
Internal Reinforcement Material
No
Includes Glide Patch
No
High-Visibility
No
Leather Palm Process
Grain
Includes Pull Strap
Yes

Description

Welding Gloves, Welding Glove Application MIG, Glove Back Material Cowhide, Thumb Style Keystone, Glove Cut Gunn, Glove Size 10, Color Black, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.