
Type-E, Safety Glasses, Anti-Fog & Anti-Scratch, Fire Mirror Lens, Gray Frame, Full-Frame
Mfr # VES-21AK-PU
Zoro # G104846655
product price:Â $29.89
/eaKey Features
Frame Type
Full-Frame
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VES-21AK-PU
Zoro #
G104846655
UPC #
781513665466
Country of Origin
Taiwan, Province of China
Dimensions
Adjustable Arm Length
No
Eyewear Size
Universal
Temple-to-Temple Width
13 in
Description
Safety Glasses, Series Type-E, Gender Unisex, Lens Color Fire, Lens Coating Anti-Fog, Anti-Reflective, Indoor/Outdoor, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87.1, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.