Type-N, Safety Glasses, Anti-Fog & Anti-Scratch, Smoke Lens, Black Frame, Full-Frame

  • Mfr # VNS-20AB-PU

  • Zoro # G204846661


product price:  $6.25
/ea

Key Features

Frame Type
Full-Frame
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNS-20AB-PU
Zoro #
G204846661
UPC #
781513665268
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Temple-to-Temple Width
13 in

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Type-N
Standards
ANSI Z87.1, CSA Z94.3
X-Ray Detectable
No
Gender
Unisex
Application
General Purpose
Includes Padded Nose Piece
Yes
Adjustable Nose Piece
No
Includes Polarized Lens Coating
No
ANSI Dust/Splash Rating
Not Rated
Includes Anti-Static Lens Coating
No
Photochromatic Lens
No
Visible Light Scale Protection
L3
Includes Padded Arms
No
Includes Eye Socket Lining
No
Includes Scratch-Resistant Lens Coating
Yes
For Small Heads Designation
Not Rated for Small Heads
Brow Lining Material
Polycarbonate
Includes No Lens Coatings
No
Dielectric Protection
No
Nose Bridge Material
TPR
Arm Color
Black
Includes Brow Lining
No
Arm Material
TPR
Ultra-Violet Scale Protection Designation
U6
Arm Tip Type
Wraparound
Metal Detectable
Yes
Includes Anti-Fog Lens Coating
Yes
Infra-Red Light Scale Protection Designation
R0
Temple Adjustment Type
Internal Wire
Nose Bridge Adjustment Type
Flexible, Internal Wire
Meets High Impact Standard
Not High Impact Standard
Frame Features
Metal Detectable
Adjustable Pieces
Nose Bridge, Temple
Temple Tip Features
Flexible, Soft
Padding Location
Nose Bridge

Description

Safety Glasses, Series Type-N, Gender Unisex, Lens Color Smoke, Lens Coating Anti-Fog, Anti-Reflective, Indoor/Outdoor, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87.1, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.