Shop All Welding Gloves
Mechanix Wear
Welding Gloves, Black, 12, PR
Mfr # WS-PLS-012
Zoro # G100920922
product price: $24.19
/pr
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application TIG
- Cuff Style Gauntlet
- Glove Back Material Goatskin
- Palm Material Goatskin Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # WS-PLS-012
- Zoro # G100920922
- UPC # 781513653760
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 12 |
Cuff Length | 4 in |
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Goatskin, Thumb Style Keystone, Glove Cut Gunn, Glove Size 12, Color Black, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1199-RA_10X7 (U7-1199-RA_10X7)
- RINGERS GLOVES Impact Resistant Gloves, Green, 3XL, PR (260)
- ACCUFORM 17 in Height, 22 in Width, English (SP124482L)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDAL-BLU-38ST-KD6)
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-PLS-011)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-PLS-010)
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-PLS-009)
- MECHANIX WEAR Regulator Welding Gloves Large, Black (MECWS-REG-010)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-CCD-008)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, 2XL, PR (HRL-05-012)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK (4940M)
- Mechanix Wear Welding Gloves