Shop All Welding Gloves
Mechanix Wear
Welding Gloves, Black, 9, PR
Mfr # WS-CCD-009
Zoro # G701050165
product price: $31.85
/pr
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Palm Material Cowhide Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # WS-CCD-009
- Zoro # G701050165
- UPC # 781513653784
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 9 |
Cuff Length | 4 in |
Description
Welding Gloves, Welding Glove Application MIG, Glove Back Material Cowhide, Thumb Style Keystone, Glove Cut Gunn, Glove Size 9, Color Black, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Battery Acid-Neutralizing Loose Absorbent 1 container (PLP301)
- MAGID TREX Flex Series TRX775 NitriX Grip Technology Palm Impact GloveCut Level A7, M (TRX775-M)
- ULTRATECH Retrofit ADA Warning Pad, 4 ft. L, 2 ft. W (0751)
- FRONTLINE MEGA Swivel 10k Steel Anchor (STM5810K)
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-CCD-011)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-CCD-008)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-CCD-010)
- MECHANIX WEAR Welding Gloves, Tan/Red, 10, PR (WS-FLX-010)
- MECHANIX WEAR Welding Gloves, Tan/Red, 12, PR (WS-FLX-012)
- MECHANIX WEAR Welding Gloves, Tan/Red, 9, PR (WS-FLX-009)
- CAIMAN MIG/Stick Welding Gloves, Pigskin Palm, XL, PR (1812-6)
- Mechanix Wear Welding Gloves