Shop All Welding Gloves
Mechanix Wear
Welding Gloves, Black, 9, PR
Mfr # WS-REG-009
Zoro # G500920928
original price:
$48.28
10% off
new price: $43.25
/pr
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Color Black
- ANSI/ISEA Puncture Force 60 N
- Cuff Length 4 in
- Waterproof No
- Color Black
Product Information
- Brand Mechanix Wear
- MFR # WS-REG-009
- Zoro # G500920928
- UPC # 781513653883
- Country of Origin Multiple
- Category Welding Gloves
Dimensions
Cuff Length | 4 in |
Glove Size | 9 |
Details
Description
Welding Gloves, Welding Glove Application MIG, Glove Back Material Pigskin, Thumb Style Keystone, Glove Cut Gunn, Glove Size 9, Color Black, Cuff Material Pigskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002-01)
- BOSS Hi-Vis Raincoat Xl (3NR6000X)
- GVS-RPB RPB Safety 1/4" Coupler 3/8" Female Thread (04-911)
- PIG Sediment Drain Filter, 49" L, 29" W, 20" H (FLT748-WPT)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-REG-010)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-REG-008)
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-REG-011)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, L, PR (HRL-05-010)
- MECHANIX WEAR Welding Gloves, Tan/Red, 12, PR (WS-FLX-012)
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-CCD-011)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, L, PR (251067)
- Mechanix Wear Gloves & Hand Protection