Shop All Welding Gloves
Mechanix Wear
MIG Welding Gloves, Goatskin Palm, L, PR
Mfr # HRL-05-010
Zoro # G9663965
product price: $67.29
/pr
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Goatskin/Kevlar(R)
- Application MIG
- Cuff Style Shirred Slip-On
- Glove Back Material Kevlar(R)
- Glove Leather Grade A, B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # HRL-05-010
- Zoro # G9663965
- UPC # 781513646076
- Country of Origin Viet Nam
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 1 1/2 in |
Glove Length | 8 1/2 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style CarbonX, Cuff Style Shirred Slip-On, Maximum Temperature 600 Degrees F, Palm Material Goatskin, Silicone-Free Yes, Glove Liner Material Kovenex, Glove Back Material Kevlar(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Standards EN407 4233XX, NPFA 70E, ANSI/ISEA Cut Level Not Tested, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 33 34)
- MCR SAFETY Faceshield Bracket, Aluminum (102)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN ROMEO CT, MENS PR (A7110-9.5W)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, OLIVE DRAB, XL (609-001-XL)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, 2XL, PR (HRL-05-012)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, M, PR (HRL-05-009)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, XL, PR (HRL-05-011)
- MECHANIX WEAR Welding Gloves, Tan/Red, 11, PR (WS-FLX-011)
- MECHANIX WEAR Welding Gloves, Black, 12, PR (WS-REG-012)
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-CCD-011)
- TILLMAN TIG Welding Gloves, Goatskin Palm, S, PR (1328S)
- Mechanix Wear Gloves & Hand Protection