Zoro Homepage
This item is Discontinued.
Mechanix Wear MIG/TIG Welding Gloves, Cowhide Palm, S, PR MFG-05-008

MIG/TIG Welding Gloves, Cowhide Palm, S, PR (Discontinued)

  • Mfr # MFG-05-008
  • Zoro # G6028832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFG-05-008
Zoro #
G6028832
UPC #
781513941065
Country of Origin
Unknown

Dimensions

Glove Size
S

Details

Item
Welding Gloves
Application
MIG/TIG
Palm Material
Leather
Thumb Style
Wing
Color
Black
Stitching Material
Nylon
Palm Construction
Leather
Closure Type
slip on
Standards
CE, EN 388:2003 3131
Sub-Category
Leather
Finger Style
Full/Reinforced Fingertips
Knuckle Padding Material
Leather

Description

Fabricator Glove Black Small, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.