Winter Work Gloves, S, PR

  • Mfr # CWKMG-F55-008

  • Zoro # G622631627


product price: $31.65
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWKMG-F55-008
Zoro #
G622631627
UPC #
0781513681268
Country of Origin
United States

Description

Winter Work Gloves, S, Black, Hook-and-Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, Synthetic Leather Back Material, Not Applicable Knuckle Padding Material, Grade of Leather Synthetic, Reinforced Thumb Style, Standards EN 388, EN 511, ANSI/ISEA Cut Level Not Tested, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.