Zoro Homepage

Work Gloves, Armortex(R) Palm, M, Black/Red

  • Mfr # MPT-52-009

  • Zoro # G904390396


product price: $26.99
/pr

Key Features

Color
Black/Red
Palm Material
Armortex(R)
Application
Automotive, Maintenance and Repair, Construction, Equipment Operation, Manufacturing, Towing and Transportation
Palm Construction
Reinforced
Standards
CE, EN 388: 2016 3121 X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPT-52-009
Zoro #
G904390396
UPC #
781513619407
Country of Origin
Multiple

Dimensions

Glove Size
M

Details

Item
Work Gloves
Color
Black/Red
Palm Material
Armortex(R)
Application
Automotive, Maintenance and Repair, Construction, Equipment Operation, Manufacturing, Towing and Transportation
Palm Construction
Reinforced
Standards
CE, EN 388: 2016 3121 X
Back Material
Trek Dry(R)/TPR
Closure Type
Thermoplastic Rubber
Glove Palm Material
Armortex®

Description

Work Gloves,M-Pact,M,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.