XL Coyote Anti-Vibration Gloves, PR
Mfr # MG-F72-011
Zoro # G5091597
product price:Â $40.89
/prKey Features
Palm Material
Synthetic Leather
Palm Construction
Seamless
Standards
CE, EN388:2016 3121X
Knuckle Padding Material
Padded Spandex
Color
Coyote
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MG-F72-011
Zoro #
G5091597
UPC #
781513622957
Country of Origin
Lao People's Democratic Republic
Dimensions
Glove Size
XL
Size
XL
Details
Item
Anti-Vibration Gloves
Palm Material
Synthetic Leather
Palm Construction
Seamless
Standards
CE, EN388:2016 3121X
Knuckle Padding Material
Padded Spandex
Color
Coyote
Closure Type
Hook-and-Loop
Finger Style
Full Finger
Back Material
TrekDry(R)
Application
Law Enforcement, Maintenance and Repair, Military, Shooting Sports, Tactical
Lining
Fabric
Stitching Material
Nylon
Thumb Style
Reinforced
Cuff
Hook-and-Loop
Glove Back Material
Trek Dry(R)
Grade of Leather
Synthetic
EN 388 Rating
3121X
Sold As
Pair
Glove Features
Washable
Description
Tactical Gloves, XL, Tan, Hook-and-Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Spandex Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Reinforced Thumb Style, Full Finger Finger Style, Standards EN 388, TAA Compliant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.