Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unloader, 7-7/32" H, Max. Flow 11 GPM

  • Mfr # VHP39

  • Zoro # G7598048


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Application
High Pressure Pump
Wetted Materials
Brass, Buna-N, Plastic, Stainless Steel, Steel
Max. Fluid Temp. (F)
190 Degrees F
Inlet Port (In.)
3/8 F
Flow Range (GPM)
0 to 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHP39
Zoro #
G7598048
UPC #
-
Country of Origin
Italy

Dimensions

Height (In.)
7 7/32 in
Outlet Connection Size
3/8 in
Bypass Connection Size
3/8 in
Overall Height
7 1/4 in

Details

Item
Unloader Valve
Application
High Pressure Pump
Wetted Materials
Brass, Buna-N, Plastic, Stainless Steel, Steel
Max. Fluid Temp. (F)
190 Degrees F
Inlet Port (In.)
3/8 F
Flow Range (GPM)
0 to 11
Type
High Pressure
Pressure Range (PSI)
250 to 5560
Outlet Port (In.)
3/8 F
Function
Relieves Pressure
For Use With
1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 3XU52, 3XU53A, 3XU54, 3XU55, 3XU56A, 3XU62, 4WXW8, 4WXW9
Max. Pressure (PSI)
5,560 psi
Body Material
Brass
Max. Flow GPM
11 gpm
Characteristics
Unloader
Bypass Port (In.)
(2) 3/8 F
Bypass Connection Type
NPT
Valve Type
High Pressure
Flow Rate - Maximum
11 gpm
ASME Section Code
Non-Code
Outlet Connection Gender
Female
Operating Pressure - Maximum
5,560 psi
Bypass Connection Gender
Female
For Media
Water
Outlet Connection Type
NPT
Flow Rate - Minimum
0 gpm
Fluid Temperature - Maximum
190 Degrees F
Operating Pressure - Minimum
1,000 psi

Description

Unloader Valve, High Pressure, Max. Flow GPM 11, Flow Range (GPM) 0 to 11, Pressure Range (PSI) 250 to 5560, Max. Fluid Temp. (F) 190 Degrees , Body Material Brass, Wetted Materials Brass, Stainless Steel, Buna-N, Plastic, Steel, Inlet Port (In.) 3/8 F, Outlet Port (In.) 3/8 F, Bypass Port (In.) (2) 3/8 F, Max. Pressure (PSI) 5560, Height (In.) 7-7/32 In., Relieves Pressure, Application High Pressure Pump, Unloader

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.