Squared Red Stain-Resistant Dining Room Chair for Seniors & Homecare, Square Arms

  • Mfr # MC-DCA475R

  • Zoro # G011188169


product price: $433.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Width (In.)
23 in
Depth (In.)
25 in
Height (In.)
37 in
Finish
Synthetic Wood Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC-DCA475R
Zoro #
G011188169
UPC #
850046102967
Country of Origin
China

Dimensions

Width (In.)
23 in
Depth (In.)
25 in
Height (In.)
37 in
Seat Height - Floor to Seat
19 in
Arm Height - Floor to Arm
26 in
Seat Width - Side to Side
18 in
Seat Depth - Front to Back
20 in

Details

Material
Aluminum
Finish
Synthetic Wood Grain
Capacity
500 lbs.
Glide Material
Nickel
Stackable
Yes
Glides Included
Yes
Stain-Resistant
Yes
Seat Material
Vinyl

Description

Medacure's Dining Room Chairs for Seniors and Senior Living Centers, a perfect blend of sophistication and functionality designed to elevate the dining experience for our cherished seniors. Crafted with a timeless and stately aesthetic, these high-quality chairs not only provide unparalleled comfort but also stand as a testament to enduring style. Built to withstand the test of time, these chairs are a symbol of reliability and durability, ensuring they become a cherished part of any senior's living space. The stain-resistant vinyl layer adds a practical touch, making these chairs ideal for daily use and effortlessly maintaining their pristine appearance. Medacure invites you to invest in the dignity and enjoyment of our seniors' dining moments with these exceptional Dining Room Chairs.


  • •The aluminum frame is given a beautiful wood grain finish that mirrors real wood.
  • •Nickel Plated Glides protects floor from marring and scratches while reducing noise and friction and enabling easy chair movement.
  • •Vinyl seat stays clean and is easy to maintain, perfect for daily use at senior living facilities or homes.
  • •Stackable, up to 5 chairs high.
  • •Feaures a robust 500 lbs. weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.