Zoro Homepage

2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb

  • Mfr # CN02NRP100SWTS06

  • Zoro # G8299867


product price: $15.29
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Donut
Wheel Width
1 in
Mounting Height
68MM
Load Rating
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN02NRP100SWTS06
Zoro #
G8299867
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 in
Mounting Height
68MM
Stem Length
1 in
Thread Size
16NC
Caster Stem Size
1"-16 x 1 in
Wheel Dia.
2 in
Overall Height
2 43/64 in
Stem Dia.
3/8 in

Description

Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 2 43/64 in Mounting Height, Ball, 1 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.