3" X 1-1/4" Non-Marking Anti-Microbial Tpr Rigid Caster, No Brake, Loads Up To 190 lb

  • Mfr # CH03AMP125RGTP01

  • Zoro # G7808625


product price:  $27.99
/ea

Key Features

Load Rating
190 lb
Includes Thread Guards
Yes
Outside Bolt Hole Spacing
1-3/4 in X 3-1/16 in
Tread Shape
Standard
Wheel/Tread Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH03AMP125RGTP01
Zoro #
G7808625
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Swivel Radius
None- Rigid Caster
Mounting Bolt Dia.
5/16 in
Mounting Height
113MM
Mounting Plate Size
2 1/2 in x 3 5/8 in

Details

Load Rating
190 lb
Includes Thread Guards
Yes
Outside Bolt Hole Spacing
1-3/4 in X 3-1/16 in
Tread Shape
Standard
Wheel/Tread Material
Rubber
Caster Sub-Type
Swivel
Core Color
Grey
Operating Temperature Range
-30 Degrees to 210 Degrees F
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Caster Stem Type
Top Plate
Caster Plate Hole Pattern
C
Wheel Core Material
Nylon
Non-Marking
Yes
Frame Color
Silver
Load Rating Range
0 to 299 lb
Number of Mounting Holes
4
Number of Wheels
1
System of Measurement
Inch
Wheel/Tread Color
Green
Caster Frame Material
Steel
Frame Finish
Chrome
Swivel Lock Type
No Lock Included
Caster Brake Type
No Brake
Series
CH
Item
Rigid Caster
Wheel Bearing Type
Ball
Wheel/Tread Hardness Rating
Soft
Application
Medical
Caster Mounting Type
Plate
Wheel Hardness Rating
85 Shore A
Load Capacity - Maximum
190 lb

Description

Swivel, Plate Caster, Load Rating 190 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.