Shop MEDCASTER

5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 260 lb

  • Mfr # CH05AMP125TLTP01
  • Zoro # G7811407

product price: 
$
46.89
/ea

Key Features

Application
Medical
Caster Brake Type
Total Lock
Mounting Bolt Dia.
5/16 in
Mounting Height
5 7/16 in
Load Rating Range
0 to 299 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH05AMP125TLTP01
Zoro #
G7811407
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
5/16 in
Mounting Height
5 7/16 in
Wheel Width
1 1/4 in
Wheel Dia.
5 in
Mounting Plate Size
2 1/2 in x 3 5/8 in

Details

Application
Medical
Caster Brake Type
Total Lock
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
Total Lock
Caster Frame Material
Steel
Inside Bolt Hole Spacing
1 3/4 in x 2 13/16 in
Swivel Construction
Kingpin
Number of Wheels
1
Includes Thread Guards
Yes
Series
CH
Item
Plate Caster
Load Rating
260 lb
Caster Plate Hole Pattern
C
Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Operating Temperature Range
-30 Degrees to 210 Degrees F
Wheel Core Material
Nylon
Swivel Raceway Type
Double Ball
Core Color
Gray
Wheel/Tread Color
Green
Frame Color
Silver
System of Measurement
Inch
Number of Mounting Holes
4
Tread Shape
Standard
Frame Finish
Chrome
Wheel Bearing Type
Ball
Non-Marking
Yes
Caster Sub-Type
Swivel
Outside Bolt Hole Spacing
1 3/4 in x 3 1/16 in
Load Capacity - Maximum
260 lb
Wheel Hardness Rating
85 Shore A

Description

Swivel, Plate Caster, Load Rating 260 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.