3" X 1" Non-Marking Monotech Swivel Caster, Side Brake, Loads Up To 110 lb

  • Mfr # PGE30223WH-MNT33(GG)B

  • Zoro # G7809797


product price:  $29.35
/ea

Key Features

Caster Stem Type
Grip Ring
Tread Shape
Donut
Wheel Width
1 in
Mounting Height
4 in
Load Rating
110 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGE30223WH-MNT33(GG)B
Zoro #
G7809797
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 in
Mounting Height
4 in
Stem Length
7/8 in
Wheel Dia.
3 in
Overall Height
4 in
Stem Dia.
7/16 in
Caster Stem Size
7/16 in x 7/8 in

Details

Item
Clean & Quiet Hospital Grip Ring Stem W/ Brake
Caster Stem Type
Grip Ring
Tread Shape
Donut
Load Rating
110 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Monotech (Flat)
Application
Computer Carts, Laboratory Equipment, Audio/Video Carts, Electronics Equipment, Seating, Medical Carts, Monitoring Equipment Stands, Iv Poles
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Number of Mounting Holes
None
Frame Color
Black
Wheel Core Material
Polyolefin
Caster Mounting Type
Stem
Caster Product Group
Swivel Caster with Brake
Caster Sub-Type
Swivel
Frame Finish
Unfinished
Swivel Raceway Type
Precision Ball
Swivel Lock Type
No Lock Included
Operating Temperature Range
-45°F to 180°F
Series
Genesis
Wheel/Tread Color
Gray
Wheel/Tread Hardness
65A
Core Color
Gray
Load Capacity - Maximum
110 lb
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
85 Shore A

Description

Stem Caster, Swivel Caster with Brake, 110 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 4 in Mounting Height, Ball, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.