3" X 1" Non-Marking Monotech Swivel Caster, Side Brake, Loads Up To 110 lb

  • Mfr # PGE30748WH-MNT33(GG)B

  • Zoro # G7809185


product price:  $35.69
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Donut
Wheel Width
1 in
Mounting Height
4 in
Load Rating
110 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGE30748WH-MNT33(GG)B
Zoro #
G7809185
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 in
Mounting Height
4 in
Stem Length
1-1/2 in
Thread Size
13UNC
Caster Stem Size
1-1/2 in13 x 1-1/2 in
Stem Dia.
1/2 in
Wheel Dia.
3 in
Overall Height
4 in

Details

Item
Clean & Quiet Hospital Threaded Stem W/ Brake
Caster Stem Type
Threaded Stem
Tread Shape
Donut
Load Rating
110 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Monotech (Flat)
Application
Computer Carts, Laboratory Equipment, Audio/Video Carts, Electronics Equipment, Seating, Medical Carts, Monitoring Equipment Stands, Iv Poles
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Wheel/Tread Color
Gray
Operating Temperature Range
-45°F to 180°F
Caster Sub-Type
Swivel
Wheel Core Material
Polyolefin
Core Color
Gray
Number of Mounting Holes
None
Swivel Lock Type
No Lock Included
Frame Finish
Unfinished
Caster Mounting Type
Stem
Swivel Raceway Type
Precision Ball
Frame Color
Black
Caster Product Group
Swivel Caster with Brake
Series
Genesis
Wheel/Tread Hardness
65A
Load Capacity - Maximum
110 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Wheel Hardness Rating
85 Shore A

Description

Stem Caster, Swivel Caster with Brake, 110 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 4 in Mounting Height, Ball, 1-1/2 in13 x 1-1/2 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.