Shop MEDCASTER

3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb

  • Mfr # CN03NRP100SWGR01
  • Zoro # G8299964

product price: 
$
31.49
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Standard
Wheel Width
1 in
Mounting Height
4 1/64 in
Load Rating
175 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CN03NRP100SWGR01
Zoro #
G8299964
UPC #
-
Country of Origin
China
Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Standard
Load Rating
175 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Frame Finish
Chrome Plated
Series
CN
Wheel Core Material
Steel
Swivel Lock Type
No Lock Included
Operating Temperature Range
-30°F to 175°F
Swivel Raceway Type
Double Ball
Caster Mounting Type
Stem
Number of Mounting Holes
None
Wheel/Tread Hardness
65(+/-5)
Wheel/Tread Color
Black
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Frame Color
Silver
Core Color
Black
Operating Temperature - Maximum
175 Degrees F
Load Capacity - Maximum
175 lb
Operating Temperature - Minimum
-30 Degrees F
Wheel Hardness Rating
65 Shore A

Dimensions

Wheel Width
1 in
Mounting Height
4 1/64 in
Stem Length
7/16 in
Caster Stem Size
7/8 in x 7/16 in
Stem Dia.
7/8 in
Wheel Dia.
3 in
Overall Height
4 1/64 in

Description

Stem Caster, Swivel Caster, 175 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 1/64 in Mounting Height, Ball, 7/8 in x 7/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.