3" X 1" Non-Marking Rubber Performa Swivel Caster, No Brake, Loads Up To 140 lb

  • Mfr # OP03PRN100SWGR02

  • Zoro # G8299937


product price:  $12.99
/ea

Key Features

Caster Stem Type
Grip Ring
Tread Shape
Donut
Wheel Width
1 in
Mounting Height
109MM
Load Rating
140 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OP03PRN100SWGR02
Zoro #
G8299937
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 in
Mounting Height
109MM
Stem Length
1-7/16 in
Wheel Dia.
3 in
Overall Height
4 19/64 in
Caster Stem Size
1-7/16 in x 7/16 in
Stem Dia.
1 7/16 in

Details

Item
Hospital Grip Ring Stem Caster
Caster Stem Type
Grip Ring
Tread Shape
Donut
Load Rating
140 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber Performa
Application
Iv Stands, Computer Carts
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Plain Bore (None)
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Core Color
Gray
Frame Finish
Unfinished
Swivel Lock Type
No Lock Included
Caster Sub-Type
Swivel
Frame Color
Black
Number of Mounting Holes
None
Wheel/Tread Color
Gray
Caster Product Group
Swivel Caster
Wheel Core Material
Rubber
Operating Temperature Range
-30°F to 175°F
Swivel Raceway Type
Single Ball
Series
Optimus
Caster Mounting Type
Stem
Wheel/Tread Hardness
70(+/-5)
Wheel Hardness Rating
70 Shore A
Load Capacity - Maximum
140 lb
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Stem Caster, Swivel Caster, 140 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 19/64 in Mounting Height, Ball, 1-7/16 in x 7/16 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.