3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 165 lb

  • Mfr # TM03PYP281TLTS15

  • Zoro # G8300110


product price:  $38.15
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Twin Wheel
Wheel Width
2-5/16 in
Mounting Height
95MM
Load Rating
165 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM03PYP281TLTS15
Zoro #
G8300110
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2-5/16 in
Mounting Height
95MM
Stem Length
19/32 in
Thread Size
M10
Caster Stem Size
M10 x 19/32 in
Overall Height
3 3/4 in
Wheel Dia.
3 in
Stem Dia.
M10

Details

Item
Twin Wheel Medical Threaded Stem Caster W/ Total Lock Brake
Caster Stem Type
Threaded Stem
Tread Shape
Twin Wheel
Load Rating
165 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyurethane
Application
Medical Carts, Nursing Beds, Diagnostic Equipment, Patient Lifts, Computer Carts
Non-Marking
Yes
Caster Brake Type
Total Lock Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Number of Wheels
2
Caster Product Group
Swivel Caster with Total Lock
Wheel/Tread Color
Gray
Caster Sub-Type
Swivel
Wheel/Tread Hardness
85(+/-5)
Swivel Raceway Type
Single Ball
Core Color
Blue
Series
TM
Caster Mounting Type
Stem
Swivel Lock Type
Total Lock
Frame Color
Black
Frame Finish
Unfinished
Number of Mounting Holes
None
Operating Temperature Range
-30°F to 180°F
Wheel Core Material
Polyurethane
Operating Temperature - Maximum
180 Degrees F
Wheel Hardness Rating
85 Shore A
Load Capacity - Maximum
165 lb
Operating Temperature - Minimum
-30 Degrees F

Description

Stem Caster, Swivel Caster with Total Lock, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 2 5/16 in Wheel Width, Polyurethane Wheel/Tread Material, 3 3/4 in Mounting Height, Ball, M10 x 19/32 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.