4" X 1-1/4" Non-Marking Anti-Microbial Tpr Rigid Caster, No Brake, Loads Up To 240 lb

  • Mfr # CH04AMP125RGTP01

  • Zoro # G7809709


product price:  $30.55
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH04AMP125RGTP01
Zoro #
G7809709
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Bolt Dia.
5/16 in
Mounting Height
138MM
Swivel Radius
None- Rigid Caster

Details

Item
Rigid Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Caster Brake Type
No Brake
Load Rating
240 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
85 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Caster Plate Hole Pattern
C
Caster Mounting Type
Plate
Frame Color
Silver
Caster Stem Type
Top Plate
Operating Temperature Range
-30 Degrees to 210 Degrees F
Swivel Lock Type
No Lock Included
Number of Mounting Holes
4
Application
Medical
Load Rating Range
0 to 299 lb
Wheel/Tread Color
Green
Frame Finish
Chrome
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Material
Rubber
Includes Thread Guards
Yes
Wheel Core Material
Nylon
Series
CH
Load Capacity - Maximum
240 lb

Description

Swivel, Plate Caster, Load Rating 240 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.