4" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 240 lb

  • Mfr # NG04QDP125TLTP01

  • Zoro # G8093376


product price:  $43.15
/ea

Key Features

Wheel/Tread Color
Grey
Number of Mounting Holes
4
Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Swivel Raceway Type
Precision Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NG04QDP125TLTP01
Zoro #
G8093376
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
5/16 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Wheel Dia.
4 in
Mounting Height
146MM
Wheel Width
1 1/4 in

Details

Wheel/Tread Color
Grey
Number of Mounting Holes
4
Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Swivel Raceway Type
Precision Ball
Tread Shape
Standard
Wheel Core Material
Polypropylene
Application
Medical
Caster Plate Hole Pattern
C
System of Measurement
Inch
Caster Sub-Type
Swivel
Core Color
Grey
Operating Temperature Range
-30 Degrees to 180 Degrees F
Caster Frame Material
Nylon
Frame Color
Silver
Non-Marking
Yes
Item
Swivel Caster with Total Lock
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Outside Bolt Hole Spacing
1-3/4 in X 3-1/16 in
Swivel Lock Type
Total Lock
Load Rating Range
0 to 299 lb
Wheel Bearing Type
Ball
Series
NG
Frame Finish
Grey
Load Rating
240 lb
Caster Brake Type
Total Lock
Caster Stem Type
Top Plate
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpin
Number of Wheels
1
Includes Thread Guards
Yes
Wheel Hardness Rating
70 Shore A
Load Capacity - Maximum
240 lb

Description

Swivel, Plate Caster, Load Rating 240 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.