Shop MEDCASTER

5" X 1-1/4" Non-Marking Anti-Microbial Tpr Rigid Caster, No Brake, Loads Up To 260 lb

  • Mfr # CH05AMP125RGTP01
  • Zoro # G7810594

product price: 
$
36.69
/ea

Key Features

Frame Finish
Chrome
Swivel Lock Type
No Lock Included
System of Measurement
Inch
Mounting Plate Size
2 1/2 in x 3 5/8 in
Load Rating Range
0 to 299 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CH05AMP125RGTP01
Zoro #
G7810594
UPC #
-
Country of Origin
China
Frame Finish
Chrome
Swivel Lock Type
No Lock Included
System of Measurement
Inch
Load Rating Range
0 to 299 lb
Caster Mounting Type
Plate
Caster Plate Hole Pattern
C
Non-Marking
Yes
Core Color
Gray
Includes Thread Guards
Yes
Tread Shape
Standard
Number of Wheels
1
Frame Color
Silver
Series
CH
Operating Temperature Range
-30 Degrees to 210 Degrees F
Number of Mounting Holes
4
Caster Sub-Type
Swivel
Item
Plate Caster
Application
Medical
Caster Brake Type
No Brake
Outside Bolt Hole Spacing
1 3/4 in x 3 1/16 in
Wheel/Tread Material
Rubber
Inside Bolt Hole Spacing
1 3/4 in x 2 13/16 in
Wheel/Tread Color
Green
Load Rating
260 lb
Wheel Bearing Type
Ball
Caster Frame Material
Steel
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Soft
Load Capacity - Maximum
260 lb
Wheel Hardness Rating
85 Shore A

Dimensions

Mounting Plate Size
2 1/2 in x 3 5/8 in
Swivel Radius
None- Rigid Caster
Wheel Width
1 1/4 in
Mounting Height
5 7/16 in
Mounting Bolt Dia.
5/16 in
Wheel Dia.
5 in

Description

Swivel, Plate Caster, Load Rating 260 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.