4" X 1-1/4" Non-Marking Swivel Caster, Directional Lock, Loads Up To 190 lb

  • Mfr # SS04AMX125DLTP01

  • Zoro # G7811739


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Directional Lock
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS04AMX125DLTP01
Zoro #
G7811739
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
138MM
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Bolt Dia.
5/16 in

Details

Item
Swivel Caster with Directional Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Directional Lock
Load Rating
190 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Green
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Caster Plate Hole Pattern
C
Frame Finish
Chrome
Includes Thread Guards
Yes
Swivel Construction
Kingpin
Load Rating Range
0 to 299 lb
Application
Case Carts, Lab Equipment, Pharma Equipment, Surgical Tables
Swivel Lock Type
Directional Lock
Caster Stem Type
Top Plate
Wheel Core Material
Polypropylene
Wheel/Tread Hardness Rating
Soft
Swivel Raceway Type
Double Ball
Series
stainless steel
Operating Temperature Range
-30 Degrees to 210 Degrees F
Frame Color
Silver
Load Capacity - Maximum
190 lb

Description

Swivel, Plate Caster, Load Rating 190 lb, Swivel Lock Type Directional Lock, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Directional Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.