4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb

  • Mfr # TG04TPP281TLTS02

  • Zoro # G8300095


product price:  $49.29
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Twin Wheel
Wheel Width
2-5/16 in
Mounting Height
127MM
Load Rating
220 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TG04TPP281TLTS02
Zoro #
G8300095
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2-5/16 in
Mounting Height
127MM
Stem Length
1 in
Thread Size
13NC
Stem Dia.
1/2 in
Wheel Dia.
4 in
Caster Stem Size
1"-13 x 1 in
Overall Height
5 in

Details

Item
Twin Wheel Medical Threaded Stem Caster W/ Total Lock Brake
Caster Stem Type
Threaded Stem
Tread Shape
Twin Wheel
Load Rating
220 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber Thermoplastic
Application
Medical Carts, Nursing Beds, Diagnostic Equipment, Patient Lifts, Computer Carts
Non-Marking
Yes
Caster Brake Type
Total Lock Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Number of Wheels
2
Wheel/Tread Color
Gray
Caster Mounting Type
Stem
Wheel/Tread Hardness
85(+/-5)
Wheel Core Material
Plastic
Caster Sub-Type
Swivel
Operating Temperature Range
-30°F to 180°F
Number of Mounting Holes
None
Core Color
Gray
Frame Finish
Unfinished
Series
TG
Caster Product Group
Swivel Caster with Total Lock
Frame Color
Black
Swivel Lock Type
Total Lock
Swivel Raceway Type
Double Ball
Operating Temperature - Minimum
-30 Degrees F
Wheel Hardness Rating
85 Shore A
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
220 lb

Description

Stem Caster, Swivel Caster with Total Lock, 220 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 2 5/16 in Wheel Width, Rubber Wheel/Tread Material, 5 in Mounting Height, Ball, 1 In.-13 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.