5" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 265 lb

  • Mfr # NG05QDP125SWTP01
  • Zoro # G8092089
product price: 
$
31.85
/ea

Key Features

Frame Finish
Grey
Caster Brake Type
No Brake
Caster Plate Hole Pattern
C
Number of Wheels
1
Tread Shape
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NG05QDP125SWTP01
Zoro #
G8092089
UPC #
-
Country of Origin
China
Frame Finish
Grey
Caster Brake Type
No Brake
Caster Plate Hole Pattern
C
Number of Wheels
1
Tread Shape
Standard
Caster Frame Material
Nylon
Outside Bolt Hole Spacing
1 3/4 in x 3 1/16 in
Load Rating
265 lb
Non-Marking
Yes
Swivel Raceway Type
Precision Ball
Wheel Bearing Type
Ball
Wheel Core Material
Polypropylene
Series
NG
Item
Plate Caster
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
Operating Temperature Range
-30 Degrees to 180 Degrees F
Core Color
Gray
Includes Thread Guards
Yes
Application
Medical
Frame Color
Silver
Wheel/Tread Hardness Rating
Soft
Caster Mounting Type
Plate
Inside Bolt Hole Spacing
1 3/4 in x 2 13/16 in
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Wheel/Tread Color
Gray
Number of Mounting Holes
4
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel Hardness Rating
70 Shore A
Load Capacity - Maximum
265 lb

Dimensions

Wheel Width
1 1/4 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Wheel Dia.
5 in
Swivel Radius
4 in
Mounting Bolt Dia.
5/16 in
Mounting Height
6 7/8 in

Description

Swivel, Plate Caster, Load Rating 265 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.