6" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Rigid Caster, No Brake, Loads Up To 240 lb

  • Mfr # SS06AMX125RGTP01
  • Zoro # G7811258
product price: 
$
91.99
/ea

Key Features

Mounting Plate Size
2 1/2 in x 3 5/8 in
Caster Sub-Type
Rigid
Inside Bolt Hole Spacing
1 3/4 in x 2 13/16 in
Wheel/Tread Material
Rubber
Number of Wheels
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SS06AMX125RGTP01
Zoro #
G7811258
UPC #
-
Country of Origin
China

Dimensions

Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
None- Rigid Caster
Wheel Width
1 1/4 in
Mounting Height
7 13/32 in
Wheel Dia.
6 in

Details

Caster Sub-Type
Rigid
Inside Bolt Hole Spacing
1 3/4 in x 2 13/16 in
Wheel/Tread Material
Rubber
Number of Wheels
1
Caster Frame Material
Stainless Steel
Wheel/Tread Hardness Rating
Soft
Core Color
Gray
Wheel/Tread Color
Green
Swivel Lock Type
No Lock Included
Series
stainless steel
Frame Finish
Chrome
Operating Temperature Range
-30 Degrees to 210 Degrees F
Non-Marking
Yes
Wheel Bearing Type
Ball
Includes Thread Guards
Yes
Caster Mounting Type
Plate
Number of Mounting Holes
4
Outside Bolt Hole Spacing
1 3/4 in x 3 1/16 in
Caster Brake Type
No Brake
Load Rating
240 lb
Frame Color
Silver
Application
Medical
Caster Plate Hole Pattern
C
Load Rating Range
0 to 299 lb
Item
Plate Caster
Tread Shape
Standard
Wheel Core Material
Polypropylene
System of Measurement
Inch
Load Capacity - Maximum
240 lb
Wheel Hardness Rating
85 Shore A

Description

Rigid, Plate Caster, Load Rating 240 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews