Shop MEDCASTER

Genesis

  • Mfr # PGE40741GR-MNT63-GG
  • Zoro # G615490538

product price: 
$
74.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PGE40741GR-MNT63-GG
Zoro #
G615490538
UPC #
-
Country of Origin
United States

Description

Genesis Series, 4'' x 1-1/4'' Grip Ring Stem Swivel Caster, Gray Nylon Body, 225 lbs CapacityOur Genesis casters with a 1/2''-13UNC x 1'' Threaded Stem provide a clean, quiet, and effortless solution to many electrical and medical needs. A polished, glass-filled nylon body with integrated thread guards provides strength and rigidity while concealing components and reducing debris entanglement. Sealed precision bearings in the raceway and wheel provide easy, effortless swivel action. Soft, non-marking MonoTech wheels reject debris and are excellent on hardwood and carpeted floors.CASTER TYPE:SWIVELFASTENING TYPE:GRIP RING STEMFINISH:GRAYWHEEL DIAMETER:4''TREAD WIDTH:1-1/4''WHEEL TYPE:THERMO RUBBERBEARING TYPE:SEALED PRECISION BALLTHREADED STEM SIZE:1/2''-13UNC x 1''WEIGHT CAPACITY:225 LBS PER CASTERMOUNTING HEIGHT:5.3750''FULL STEM SIZE:7/16'' DIAMETER X 7/8'' LONGSWIVEL RADIUS: 3.75''TREAD INFO:MONOTECH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.